Zoro Homepage

Wheel Bearing, 33205

  • Mfr # 33205

  • Zoro # G6363190


product price: $28.99
/ea

Key Features

Width
22 mm
Material
Steel
Outside Dia.
52 mm
Lubrication
Light Oil Preservative
Weight
0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33205
Zoro #
G6363190
UPC #
53893260327
Country of Origin
Unknown

Dimensions

Width
22 mm
Outside Dia.
52 mm
Bore Diameter
25 mm

Details

Material
Steel
Lubrication
Light Oil Preservative
Weight
0.05 lb
Operating Temperature Range
-20 to 248°F

Description

Timken wheel bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing's for virtually every automobile on the road today. Timken wheel bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.