
Wheel Bearing and Hub Assembly 2010-2012 Mazda CX-7 2.5L, HA590195
Mfr # HA590195
Zoro # G6345313
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Application
Mazda CX-7 - Wheel Bearing and Hub Assembly [Rear FWD] (2007-2012)
Shape
Offset
Bolt Qty
4
Wheel Stud Qty
5
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA590195
Zoro #
G6345313
UPC #
53893770338
Country of Origin
Unknown
Dimensions
Bolt Size
M12X1.25
Bolt Circle Diameter
4.5
Details
Application
Mazda CX-7 - Wheel Bearing and Hub Assembly [Rear FWD] (2007-2012)
Shape
Offset
Bolt Qty
4
Wheel Stud Qty
5
Bearing Type
Ball Bearing
Wheel Studs
Yes
Description
Timken wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. Timken wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.