Wheel Bearing and Hub Assembly 2017 Nissan Rogue 2.0L, HA590554

  • Mfr # HA590554

  • Zoro # G6324672


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Application
Nissan Rogue - Wheel Bearing and Hub Assembly [Front AWD] (2014-2018)
Shape
Rectangle
Bolt Circle Diameter
4.5
Bolt Qty
4
Wheel Stud Qty
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590554
Zoro #
G6324672
UPC #
85706041120
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5
Wheel Stud Size
M12 X 1.25
Bolt Size
M12 X 1.25

Details

Application
Nissan Rogue - Wheel Bearing and Hub Assembly [Front AWD] (2014-2018)
Shape
Rectangle
Bolt Qty
4
Wheel Stud Qty
5
Bearing Type
Ball Bearing

Description

Timken wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. Timken wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.