
Wheel Bearing and Hub Assembly 2017 Nissan Rogue 2.0L, HA590564
Mfr # HA590564
Zoro # G6330771
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Application
Nissan Juke - Wheel Bearing and Hub Assembly [Rear AWD] (2011-2017)
Bolt Qty
4
Wheel Stud Qty
5
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA590564
Zoro #
G6330771
UPC #
85706041045
Country of Origin
Unknown
Dimensions
Bolt Size
M12 X 1.25
Bolt Circle Diameter
4.5
Wheel Stud Size
M12 X 1.25
Details
Shape
Rectangle
Application
Nissan Juke - Wheel Bearing and Hub Assembly [Rear AWD] (2011-2017)
Bolt Qty
4
Wheel Stud Qty
5
Bearing Type
Ball Bearing
Description
Timken wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. Timken wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.