Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly - Front, 513017K

  • Mfr # 513017K

  • Zoro # G5315150


product price: $106.70
/ea
Free Shipping & Returns

Key Features

Application
Buick Skyhawk - Wheel Bearing and Hub Assembly [Front FWD] (1984-1989)
Wheel Studs
Yes
Bolt Circle Diameter
3.937
Flange Shape
Modified
Bolt Size
0.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513017K
Zoro #
G5315150
UPC #
53893836409
Country of Origin
United States

Dimensions

Bolt Circle Diameter
3.937
Bolt Size
0.51
Wheel Stud Size
M12X1.5

Details

Application
Buick Skyhawk - Wheel Bearing and Hub Assembly [Front FWD] (1984-1989)
Wheel Studs
Yes
Flange Shape
Modified
Wheel Stud Qty
5
Bolt Qty
3
Bearing Type
Ball Bearing

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.