Zoro Homepage

Wheel Bearing and Hub Assembly - Front, 513074

  • Mfr # 513074

  • Zoro # G5313489


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Application
Chrysler Town & Country - Wheel Bearing and Hub Assembly [Front AWD] (1992-1995)
Bolt Qty
4
Bolt Size
M10X1.5
Wheel Studs
Yes
Flange Shape
Modified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513074
Zoro #
G5313489
UPC #
53893836669
Country of Origin
United States

Dimensions

Bolt Size
M10X1.5
Wheel Stud Size
M12X1.5
Bolt Circle Diameter
4.5

Details

Application
Chrysler Town & Country - Wheel Bearing and Hub Assembly [Front AWD] (1992-1995)
Bolt Qty
4
Wheel Studs
Yes
Flange Shape
Modified
Bearing Type
Tapered
Wheel Stud Qty
5

Description

Timken wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. Timken wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.