Zoro Homepage

Wheel Bearing and Hub Assembly - Front, 515006

  • Mfr # 515006

  • Zoro # G5320583


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
ABS
Application
Dodge Ram 1500 - Wheel Bearing and Hub Assembly [Front 4WD] (1994-1999)
Bearing Type
Tapered
Wheel Studs
Yes
Bolt Circle Diameter
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515006
Zoro #
G5320583
UPC #
53893854120
Country of Origin
United States

Dimensions

Bolt Circle Diameter
5.5
Bolt Size
M14X1.5

Details

Includes
ABS
Application
Dodge Ram 1500 - Wheel Bearing and Hub Assembly [Front 4WD] (1994-1999)
Bearing Type
Tapered
Wheel Studs
Yes
Bolt Qty
3
Flange Shape
Modified
Wheel Stud Qty
5

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.