Zoro Homepage

Wheel Bearing and Hub Assembly - Front, HA590240

  • Mfr # HA590240

  • Zoro # G5305910


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Application
Mitsubishi Galant - Wheel Bearing and Hub Assembly [Front FWD] (1994-2003)
Wheel Stud Size
M12X1.5
Flange Shape
Modified
Bearing Type
Ball Bearing
Bolt Qty
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590240
Zoro #
G5305910
UPC #
053893982915
Country of Origin
United States

Dimensions

Wheel Stud Size
M12X1.5
Bolt Circle Diameter
4.5
Bolt Size
M12X1.25

Details

Application
Mitsubishi Galant - Wheel Bearing and Hub Assembly [Front FWD] (1994-2003)
Flange Shape
Modified
Bearing Type
Ball Bearing
Bolt Qty
4
Wheel Studs
Yes
Wheel Stud Qty
4

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.