Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing and Hub Assembly - Front, HA590273

  • Mfr # HA590273

  • Zoro # G5302919


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor Included
Hub Pilot Diameter
120.02 MM
Flange Shape
SQUARE
Flange Included
Y
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590273
Zoro #
G5302919
UPC #
53893274744
Country of Origin
Spain

Dimensions

Hub Pilot Diameter
120.02 MM
Bolt Circle Diameter
169.88 MM
Flange Mount Hole Diameter
165.00 MM
Flange Diameter
7.88 IN
Wheel Pilot Diameter
4.763 IN
Wheel Stud Size
M14X1.5 MM
Brake Pilot Diameter
4.923 IN

Details

Includes
Anti Lock Brake Sensor Included
Flange Shape
SQUARE
Flange Included
Y
Connector Quantity
1
Terminal Gender
M
Wheel Stud Qty
10
Wheel Studs
Yes
Flange Offset
2.219 IN
Features
Get a smoother ride with Timken hub assemblies. Low runout reduces noise and vibration, improving braking performance, Our ABS sensors are 100% tested to monitor wheel speed for Anti-lock Braking Systems (ABS), Premium seals feature a reinforced outer case, ribbed rubber inner diameter, an internal contamination exclusion system and vent holes to help prevent installation damage, promote positive sealing and enhance seal life, Timken hub assemblies feature premium bearings with precision profiles, uniform internal geometry and enhanced surface finishes to increase load carrying capacity, extend bearing life and improve fuel efficiency, Timken uses OE-developed tests controling the design, materials and process used to manufacture their hub bearing assemblies, ensuring consistently high performance
Flange Bolt Hole Quantity
4
Connector Gender
MALE
Flange Bolts Included
N
Connector Terminal Quantity
1

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.