Zoro Homepage

Wheel Bearing and Hub Assembly - Front, SP450301

  • Mfr # SP450301

  • Zoro # G5256752


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Application
Cadillac Escalade - Wheel Bearing and Hub Assembly [Front RWD] (2002-2005)
Includes
ABS
Bolt Qty
4
Bolt Size
0.468
Flange Shape
Modified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP450301
Zoro #
G5256752
UPC #
53893553597
Country of Origin
United States

Dimensions

Bolt Size
0.468
Wheel Stud Size
M12x2
Bolt Circle Diameter
5.5

Details

Application
Cadillac Escalade - Wheel Bearing and Hub Assembly [Front RWD] (2002-2005)
Includes
ABS
Bolt Qty
4
Flange Shape
Modified
Wheel Stud Qty
6
Bearing Type
Tapered
Wheel Studs
Yes

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.