Zoro Homepage

Wheel Bearing and Hub Assembly - Rear, 512190

  • Mfr # 512190

  • Zoro # G5273029


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application
Hyundai Sonata - Wheel Bearing and Hub Assembly [Rear FWD] (1999-2005)
Bolt Size
M10x1.25
Bearing Type
Ball Bearing
Wheel Stud Qty
4
Wheel Stud Size
M12X1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512190
Zoro #
G5273029
UPC #
53893980065
Country of Origin
Kuwait

Dimensions

Bolt Size
M10x1.25
Wheel Stud Size
M12X1.5
Bolt Circle Diameter
4.5

Details

Application
Hyundai Sonata - Wheel Bearing and Hub Assembly [Rear FWD] (1999-2005)
Bearing Type
Ball Bearing
Wheel Stud Qty
4
Flange Shape
Modified
Wheel Studs
Yes
Bolt Qty
4

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.