Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing - Front Inner, JL69349P

  • Mfr # JL69349P

  • Zoro # G5323830


product price: $25.99
/ea

Key Features

Design Unit
METRIC
Cone Frontface Backing Diameter
43 mm
Cage Type
Stamped Steel
Cage-Cone Frontface Clearance
1.8 mm
Static Radial Rating
55000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL69349P
Zoro #
G5323830
UPC #
53893082080
Country of Origin
United States

Dimensions

Cone Frontface Backing Diameter
43 mm
Cone Width
17.000 mm

Details

Design Unit
METRIC
Cage Type
Stamped Steel
Cage-Cone Frontface Clearance
1.8 mm
Static Radial Rating
55000 N
Cone Bore
38.000 mm

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.