Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing, LM12749F

  • Mfr # LM12749F

  • Zoro # G3544844


product price: $20.35
/ea

Key Features

Cone Width
0.6550 in
Cage-Cone Frontface Clearance
0.02 in
Design Unit
Imperial
Cone Bore
0.8656 in
Cone Frontface Backing Diameter
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM12749F
Zoro #
G3544844
UPC #
53893176956
Country of Origin
United States

Dimensions

Cone Width
0.6550 in
Cone Frontface Backing Diameter
1.02 in

Details

Cage-Cone Frontface Clearance
0.02 in
Design Unit
Imperial
Cone Bore
0.8656 in
Cage Type
Stamped Steel
Static Radial Rating
7930 lbf

Description

Timken wheel bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing's for virtually every automobile on the road today. Timken wheel bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.