Zoro Homepage

Wheel Bearing Race, 15243

  • Mfr # 15243

  • Zoro # G6347544


product price: $17.69
/ea

Key Features

Design Unit
Imperial
Cup Width
0.5625 in
Cup Frontface Backing Diameter
2.30 in
Cup Outer Diameter
2.4375 in
Series
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15243
Zoro #
G6347544
UPC #
53893188393
Country of Origin
Unknown

Dimensions

Cup Width
0.5625 in
Cup Frontface Backing Diameter
2.30 in
Cup Outer Diameter
2.4375 in

Details

Design Unit
Imperial
Series
15000

Description

Timken wheel bearing race's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing race's for virtually every automobile on the road today. Timken wheel bearing race's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.