
Wheel Bearing - Rear, 6410
Mfr # 6410
Zoro # G5338345
product price: $25.55
/eaKey Features
Features
Open
Bore Dia.
50 mm
Dynamic Load Rating
83100 N
Static Radial Rating
49400 N
Bearing Type
Standard DGBB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6410
Zoro #
G5338345
UPC #
53893551654
Country of Origin
United States
Dimensions
Bore Dia.
50 mm
Details
Features
Open
Dynamic Load Rating
83100 N
Static Radial Rating
49400 N
Bearing Type
Standard DGBB
Grease Reference Speed
6800 rpm
Oil Reference Speed
9700 rpm
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.