Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing - Rear Outer, RW117

  • Mfr # RW117

  • Zoro # G5267225


product price: $74.49
/ea

Key Features

Features
As with all Timken products, you can be sure our deep groove ball bearings meet our rigorous worldwide quality standards, Combination of surface finish and tight tolerances permits increased operating speeds under proper lubrication conditions, Timken deep groove ball bearings follow ISO standards and are dimensionally interchangeable with competitor products, Timken deep groove bearings deliver best-in-class noise and vibration performance for a wide variety of applications, Timken offers single, double-shielded, sealed, and combinations of these with an outer diameter snap ring. Seals are tested to withstand high-debris conditions and retain grease fill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW117
Zoro #
G5267225
UPC #
53893408590
Country of Origin
Jamaica

Details

Features
As with all Timken products, you can be sure our deep groove ball bearings meet our rigorous worldwide quality standards, Combination of surface finish and tight tolerances permits increased operating speeds under proper lubrication conditions, Timken deep groove ball bearings follow ISO standards and are dimensionally interchangeable with competitor products, Timken deep groove bearings deliver best-in-class noise and vibration performance for a wide variety of applications, Timken offers single, double-shielded, sealed, and combinations of these with an outer diameter snap ring. Seals are tested to withstand high-debris conditions and retain grease fill

Description

Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.