Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Race - Front Inner, 14273

  • Mfr # 14273

  • Zoro # G5178614


product price: $30.49
/ea

Key Features

Cup Width
0.6675 in
Series
14000
Design Unit
Imperial
Cup Outer Diameter
2.7170 in
Cup Frontface Backing Diameter
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14273
Zoro #
G5178614
UPC #
53893183510
Country of Origin
United States

Dimensions

Cup Width
0.6675 in
Cup Outer Diameter
2.7170 in
Cup Frontface Backing Diameter
2.52 in

Details

Series
14000
Design Unit
Imperial

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.