
Wheel Race - Front Outer, 1729X
Mfr # 1729X
Zoro # G5178072
product price: $24.75
/eaKey Features
Series
1700
Cup Width
0.625 in
Cup Frontface Backing Diameter
2.05 in
Cup Outer Diameter
2.2400 in
Design Unit
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1729X
Zoro #
G5178072
UPC #
53893104775
Country of Origin
United States
Dimensions
Cup Width
0.625 in
Cup Frontface Backing Diameter
2.05 in
Cup Outer Diameter
2.2400 in
Details
Series
1700
Design Unit
Imperial
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.