Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Seal 1980 Chevrolet Corvette, 9178S

  • Mfr # 9178S

  • Zoro # G6345155


product price: $21.25
/ea

Key Features

Material
Nitrile
Inch/Metric
Inch
Overall Width
0.235 in
Shaft Size
1.687 in
Seal Type
4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178S
Zoro #
G6345155
UPC #
53893837857
Country of Origin
Unknown

Dimensions

Overall Width
0.235 in
Shaft Size
1.687 in
Outside Dia.
2.609 in

Details

Material
Nitrile
Inch/Metric
Inch
Seal Type
4S
Housing Bore
2.605 in
Series
9000

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.