Zoro Homepage

Wheel Seal, 2146

  • Mfr # 2146

  • Zoro # G7533240


product price: $16.99
/ea

Key Features

Material
Nitrile
Inch/Metric
Inch
Housing Bore
2.56 in
Shaft Size
1.687 in
Series
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146
Zoro #
G7533240
UPC #
53893835204
Country of Origin
Unknown

Dimensions

Shaft Size
1.687 in
Overall Width
0.375 in
Outer Diameter
2.579 in

Details

Material
Nitrile
Inch/Metric
Inch
Housing Bore
2.56 in
Series
2000

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.