
Wheel Seal, 225010
Mfr # 225010
Zoro # G6344254
product price: $13.59
/eaKey Features
Material
Nitrile
Shaft Size
1.969 in
Inch/Metric
METRIC
Overall Width
0.315 in
Redicoat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225010
Zoro #
G6344254
UPC #
53893835334
Country of Origin
Unknown
Dimensions
Shaft Size
1.969 in
Overall Width
0.315 in
Outside Dia.
2.57 in
Details
Material
Nitrile
Inch/Metric
METRIC
Redicoat
Yes
Series
220000
Housing Bore
2.559 in
Description
Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.