This item is Discontinued.

Timken Wheel Seal, 370008A 370008A

This item is Discontinued.

Timken

Wheel Seal, 370008A (Discontinued)

Mfr # 370008A
Zoro # G6296934
UPC # 53893460765
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370008A
Zoro #
G6296934
UPC #
53893460765
Country of Origin
Unknown

Dimensions

Outside Dia.
5.386 in
Shaft Size
3.937 in
Overall Width
1.015 in

Details

Material
Nitrile
Housing Bore
5.372 in
Series
370000
Inch/Metric
Inch

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.