Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Seal, 473454

  • Mfr # 473454

  • Zoro # G6329380


product price: $13.15
/ea

Key Features

Material
Nitrile
Inch/Metric
Inch
Redicoat
Yes
Overall Width
0.312 in
Shaft Size
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473454
Zoro #
G6329380
UPC #
53893853802
Country of Origin
Unknown

Dimensions

Overall Width
0.312 in
Shaft Size
1.875 in
Outside Dia.
2.506 in

Details

Material
Nitrile
Inch/Metric
Inch
Redicoat
Yes
Housing Bore
2.502 in
Series
470000

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.