Zoro Homepage

Wheel Seal, 494122

  • Mfr # 494122

  • Zoro # G6282392


product price: $15.19
/ea

Key Features

Material
Nitrile
Redicoat
Yes
Outside Dia.
2.445 in
Shaft Size
1.772 in
Inch/Metric
METRIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494122
Zoro #
G6282392
UPC #
53893426891
Country of Origin
Unknown

Dimensions

Outside Dia.
2.445 in
Shaft Size
1.772 in
Overall Width
0.236 in

Details

Material
Nitrile
Redicoat
Yes
Inch/Metric
METRIC
Housing Bore
2.441 in
Series
490000

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.