Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Seal, 710070

  • Mfr # 710070

  • Zoro # G6254085


product price: $9.69
/ea

Key Features

Material
Nitrile
Housing Bore
1.732 in
Series
710000
Outside Dia.
1.739 in
Shaft Size
1.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710070
Zoro #
G6254085
UPC #
53893405216
Country of Origin
Unknown

Dimensions

Outside Dia.
1.739 in
Shaft Size
1.299 in
Overall Width
0.276 in

Details

Material
Nitrile
Housing Bore
1.732 in
Series
710000
Inch/Metric
METRIC

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.