Zoro Homepage

Wheel Seal, 710080

  • Mfr # 710080

  • Zoro # G5792237


product price: $50.15
/ea

Key Features

Material
Nitrile
Overall Width
0.472 in
Housing Bore
4.449 in
Outer Diameter
4.456 in
Series
710000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710080
Zoro #
G5792237
UPC #
53893871820
Country of Origin
China

Dimensions

Overall Width
0.472 in
Outer Diameter
4.456 in
Shaft Size
3.15 in

Details

Material
Nitrile
Housing Bore
4.449 in
Series
710000
Inch/Metric
METRIC

Description

Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.