
Wheel Seal, 710454
Mfr # 710454
Zoro # G6259755
product price: $74.49
/eaKey Features
Material
Fluoro-Elastomer
Outside Dia.
4.688 in
Flanged Outside Diameter
4.947 in
Redicoat
Yes
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710454
Zoro #
G6259755
UPC #
53893942063
Country of Origin
Unknown
Dimensions
Outside Dia.
4.688 in
Flanged Outside Diameter
4.947 in
Overall Width
0.451 in
Shaft Size
3.5 in
Details
Material
Fluoro-Elastomer
Redicoat
Yes
Inch/Metric
Inch
Helix Type
Bi-Directional Lip Design
Housing Bore
4.682 in
Series
710400
Description
Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.