
Wheel Seal, 710477
Mfr # 710477
Zoro # G6272732
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Material
Nitrile
Housing Bore
3.801 in
Shaft Size
3.189 in
Outside Dia.
3.809 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710477
Zoro #
G6272732
UPC #
53893776873
Country of Origin
Unknown
Dimensions
Shaft Size
3.189 in
Outside Dia.
3.809 in
Overall Width
0.63 in
Details
Material
Nitrile
Housing Bore
3.801 in
Inch/Metric
Inch
Series
710400
Description
Timken wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. Timken wheel seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.