Zoro Homepage

Wheel Seal - Front Inner, 225673

  • Mfr # 225673

  • Zoro # G5178194


product price: $12.25
/ea

Key Features

Overall Width
0.295 in
Material
Nitrile
Redicoat
Yes
Series
220000
Flanged Outside Diameter
3.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225673
Zoro #
G5178194
UPC #
53893404295
Country of Origin
Micronesia, Federated States of

Dimensions

Overall Width
0.295 in
Flanged Outside Diameter
3.08 in
Outside Dia.
2.879 in
Shaft Size
2.205 in

Details

Material
Nitrile
Redicoat
Yes
Series
220000
Housing Bore
2.874 in
Inch/Metric
METRIC

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.