This item is Discontinued.

Timken Wheel Seal - Front Inner, 370199A 370199A

This item is Discontinued.

Timken

Wheel Seal - Front Inner, 370199A (Discontinued)

Mfr # 370199A
Zoro # G5176620
UPC # 53893852454
Country of Origin Micronesia, Federated States of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370199A
Zoro #
G5176620
UPC #
53893852454
Country of Origin
Micronesia, Federated States of

Dimensions

Overall Width
0.575 in
Outside Dia.
3.948 in
Shaft Size
2.359 in

Details

Material
Nitrile
Inch/Metric
Inch
Series
370000
Housing Bore
3.938 in

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.