Zoro Homepage

Wheel Seal - Front Inner, 6815

  • Mfr # 6815

  • Zoro # G5177564


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
Steel
Width
10 mm
Weight
0.9 lb
Outside Dia.
95 mm
Operating Temperature Range
-20 to 390°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6815
Zoro #
G5177564
UPC #
53893837338
Country of Origin
Taiwan, Province of China

Dimensions

Width
10 mm
Outside Dia.
95 mm

Details

Material
Steel
Weight
0.9 lb
Operating Temperature Range
-20 to 390°F
Precision Class
ABEC 1 (ISO Class Normal)
Lubrication
Light Oil Preservative
Cage Material
Pressed Steel

Description

The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.