
Wheel Seal - Rear, 8835S
Mfr # 8835S
Zoro # G5177485
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Material
Nitrile
Overall Width
0.46 in
Shaft Size
1.618 in
Helix Type
Bi-Directional Lip Design
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8835S
Zoro #
G5177485
UPC #
53893837765
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
0.46 in
Shaft Size
1.618 in
Outside Dia.
2.579 in
Details
Material
Nitrile
Helix Type
Bi-Directional Lip Design
Inch/Metric
Inch
Series
8000
Redicoat
Yes
Housing Bore
2.575 in
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.