
Wheel Seal - Rear Inner, 471498
Mfr # 471498
Zoro # G5177853
product price: $11.35
/eaKey Features
Material
Nitrile
Overall Width
0.312 in
Series
470000
Outside Dia.
1.579 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471498
Zoro #
G5177853
UPC #
53893425719
Country of Origin
Micronesia, Federated States of
Dimensions
Overall Width
0.312 in
Outside Dia.
1.579 in
Shaft Size
0.75 in
Details
Material
Nitrile
Series
470000
Inch/Metric
Inch
Redicoat
Yes
Housing Bore
1.575 in
Description
Timken - hub, bearing and seal category leader. Since Henry Timken patented a tapered roller bearing in 1898, the Timken company has been recognized as a worldwide leader in the manufacturing of highly engineered bearings. Timken also has an impressive history of designing related friction management products, which are made in some of the world's most advanced manufacturing facilities.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.