
Wheel Seal - Rear Inner, 710649
Mfr # 710649
Zoro # G5175099
product price: $10.65
/eaKey Features
Material
Polyacrylate
Overall Width
0.354 in
Outside Dia.
2.765 in
Housing Bore
2.756 in
Helix Type
Bi-Directional Lip Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
710649
Zoro #
G5175099
UPC #
85706042080
Country of Origin
Jamaica
Dimensions
Overall Width
0.354 in
Outside Dia.
2.765 in
Shaft Size
1.969 in
Details
Material
Polyacrylate
Housing Bore
2.756 in
Helix Type
Bi-Directional Lip Design
Series
710600
Inch/Metric
METRIC
Description
The Timken Company engineers, manufactures and markets bearings, gear drives, belts, chain, couplings, lubrication systems and related products, and offers a spectrum of powertrain rebuild and repair services. As the leading authority on tapered roller bearings, we apply our deep knowledge of metallurgy, tribology and mechanical systems to improve the reliability and efficiency of equipment, machinery and vehicles worldwide.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.