Zoro Homepage

WIDE INNER RING BALL BEARING

  • Mfr # UC217-52

  • Zoro # G515549091


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Shape
Spherical
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
18,884 lbf
Outside Diameter
5 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC217-52
Zoro #
G515549091
UPC #
-
Country of Origin
Canada

Dimensions

Outside Diameter
5 57/64 in
Bore Diameter
3 1/4 in
Outer Ring Width
1.378 in
Ring End to Center Width
1.343 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC217-52, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 1/4 in, Closure Double Sealed, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 1.378 in, Outside Diameter 5 57/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.