Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Inner Ring Ball Bearing, W208Pp5

  • Mfr # W208PP5

  • Zoro # G4930787


product price: $67.35
/ea

Key Features

Material
Steel
Temp. Range (F)
-20 to 212°F
Exterior Dia.
80mm
Shield Material
Buna Rubber
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W208PP5
Zoro #
G4930787
UPC #
87796041257
Country of Origin
Unknown

Dimensions

Exterior Dia.
80mm
Outer Ring Width
18mm

Details

Material
Steel
Temp. Range (F)
-20 to 212°F
Shield Material
Buna Rubber
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Type
Moulded Triple Lip Seal with Steel Shroud
Seal Material
Pressed Steel
Cage Material
Pressed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.