Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Type Relubricatable Ball Bearing, Gw211Ppb2

  • Mfr # GW211PPB2

  • Zoro # G4948978


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Temp. Range (F)
-20 to 212°F
Exterior Dia.
100mm
Seal Type
Moulded Triple Lip Seal with Steel Shroud
Outer Ring Width
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW211PPB2
Zoro #
G4948978
UPC #
87796042032
Country of Origin
Unknown

Dimensions

Exterior Dia.
100mm
Outer Ring Width
1.312 in

Details

Material
Steel
Temp. Range (F)
-20 to 212°F
Seal Type
Moulded Triple Lip Seal with Steel Shroud
Cage Material
Pressed Steel
Seal Material
Pressed Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Shield Material
Buna Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.