
Wide Type Relubricatable Ball Bearing, Gw211Ppb3
Mfr # GW211PPB3
Zoro # G4949151
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
-20 to 212°F
Material
Steel
Exterior Dia.
100mm
Outer Ring Width
1.312 in
Seal Type
Moulded Triple Lip Seal with Steel Shroud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GW211PPB3
Zoro #
G4949151
UPC #
87796042049
Country of Origin
Unknown
Dimensions
Exterior Dia.
100mm
Outer Ring Width
1.312 in
Details
Temp. Range (F)
-20 to 212°F
Material
Steel
Seal Type
Moulded Triple Lip Seal with Steel Shroud
Shield Material
Buna Rubber
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Material
Pressed Steel
Cage Material
Pressed Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.