Zoro Homepage

100% polyester solid front, mesh back, Zipper closure Closure, 5 Outside Pockets, Size 4XL/5XL

  • Mfr # V73859.4X-5X

  • Zoro # G405488066


product price: $26.99
/ea
Sold in multiples of 9 for $242.91

Key Features

Material
100% polyester solid front, mesh back
Closure Type
Zipper closure
Number of Outside Pockets
5
Standards
ANSI/ISEA 107 Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V73859.4X-5X
Zoro #
G405488066
UPC #
81138738584
Country of Origin
China

Dimensions

Size
4XL/5XL

Details

Color
Fluorescent Orange
Material
100% polyester solid front, mesh back
Closure Type
Zipper closure
Number of Outside Pockets
5
Standards
ANSI/ISEA 107 Type R Class 2

Description

Tingley v73859 job sight class 2 surveyor style vest, fluorescent orange, 4xl-5xl class 2 high visibility two-tone surveyor safety vest - lightweight, affordable, features breathable polyester material and 2" silver reflective tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.