Zoro Homepage

100% Polyester Solid, Snap front closure Closure, Lime, Size L/XL

  • Mfr # V71852C.L-XL

  • Zoro # G204901193


product price: $57.39
/ea
Sold in multiples of 9 for $516.51

Key Features

Material
100% Polyester Solid
Closure Type
Snap front closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V71852C.L-XL
Zoro #
G204901193
UPC #
81138006096
Country of Origin
China

Dimensions

Size
L/XL

Details

Color
Lime
Material
100% Polyester Solid
Closure Type
Snap front closure

Description

Tingley surveyor vest, c2l2, solid lime, l/xl ansi and csa compliant high visibility safety vest fluorescent lime. Lightweight, affordable features, breathable, polyester solid material snap closure. 13 pockets two-tone 2" silver reflective tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.