Shop TINGLEY
See all product information
Create Account
1300 Rubber Hi-Top Overshoes, Black, Cleated Outsole, Large
- Mfr # 1300.LG
- Zoro # G008421293
product price:Â
$
36.29
/ea
Sold in multiples of 9 for
$326.61
Key Features
Size
Large
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300.LG
- Zoro #
- G008421293
- UPC #
- 81138870048
- Country of Origin
- Mexico
Dimensions
- Size
- Large
Details
- Item
- Overshoes
- Color
- Black
Description
Tingley 1300 rubber hi-top overshoes, black, cleated outsole, lg natural rubber work overshoes. Stretch easily over the bulkiest of workshoes. With its reinforced heel and toe, these work overshoes are designed to stand up to tough daily wear. That's why they are considered the industry standard. Ideal applications: food processing, transportation, utilities, construction, general industry, municipalities, and agriculture. Chemical resistance: acids, alcohols, bases and diluted water solutions of most chemicals that are water soluble. Not recommended for constant contact with petroleum and oil based products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.