Shop TINGLEY
See all product information
Create Account
1800 Weather Fashions Trim Rubber Overshoes, Black, XL
- Mfr # 1800.XL
- Zoro # G008435221
product price:Â
$
31.49
/ea
Sold in multiples of 9 for
$283.41
Key Features
Size
XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1800.XL
- Zoro #
- G008435221
- UPC #
- 81138180055
- Country of Origin
- Mexico
Dimensions
- Size
- XL
Details
- Item
- Overshoes
- Color
- Black
Description
weather fashions rubber overshoes protect your dress shoes with style. Tingley's 100% waterproof overshoes protect your shoes from rain, snow and salt damage. Fashionable and designed for extra traction on slippery surfaces, our complete line of weather fashions rubber overshoes fits over virtually every shoe style and size. Made to last, our products are backed by over 100 years of tingley rubber quality and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.