Zoro Homepage

2-Piece Rainsuit, PVC, 0.35 mil Thick, Attached, Orange, 3XL

  • Mfr # S63219

  • Zoro # G2616957


product price: $28.69
/ea

Key Features

Color
Orange
Material
PVC
Inseam
33 in
Fits Waist Size
52 in to 54 in
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63219
Zoro #
G2616957
UPC #
081138449268
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
0.35 mil
Fits Chest Size
56 in to 58 in
Jacket Length
32 in
Sleeve Length
36 1/2 in

Details

Item
2-Piece Rainsuit
Color
Orange
Material
PVC
Inseam
33 in
Hood Style
Attached
Features
Water Resistant, Wind Resistant
Closure Type
Zipper, Snaps
Includes
Elastic Suspenders
Number of Pockets (Outside)
2
Seam Style
Welded
Number of Pockets (Inside)
0
Rainwear Features
Wind Resistant
Rainwear ANSI Class
Unrated
Hood Included
Yes
Rainwear Ankle Style
Snap
Rainwear Cuff Style
Snap
Resists
Water
ANSI Class
Not Rated
Fabric Weight
10 oz
Gender
Men's
Liner Material
Polyester
High-Visibility
No
Insulated for Cold Conditions
No
Back Type
Closed
Collar Style
Rollaway
Includes Hood
Yes
Includes Lining
Yes
Number of Pants Pockets
0
Number of Pieces
2
Includes Suspenders
Yes
Series
S63219
Back Stripe Pattern
None
Hood Features
Attached Hood Conveniently Rolls Away into Full Corduroy Lined Collar for Maximum Comfort
Fly Closure Type
Snaps
ANSI Type
Unrated
Number of Coat Pockets
2
Will Fit Over Boots
Yes
Jacket Closure Type
Snaps

Description

2-Piece Rainsuit, Color Orange, Material PVC, Hood Style Attached, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Water Resistant, Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Attached Hood Conveniently Rolls Away into Full Corduroy Lined Collar for Maximum Comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.