Zoro Homepage

2-Piece Rainsuit, PVC, 0.35 mil Thick, Attached, Orange, XL

  • Mfr # S63219

  • Zoro # G3198045


product price: $28.69
/ea

Key Features

Color
Orange
Material
PVC
Inseam
31 in
Fits Waist Size
44 in to 46 in
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63219
Zoro #
G3198045
UPC #
081138449244
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Waist Size
44 in to 46 in
Thickness
0.35 mil
Jacket Length
31 in
Fits Chest Size
48 in to 50 in
Sleeve Length
35 1/2 in

Details

Item
2-Piece Rainsuit
Color
Orange
Material
PVC
Inseam
31 in
Hood Style
Attached
Features
Water Resistant, Wind Resistant
Closure Type
Zipper, Snaps
Rainwear ANSI Class
Unrated
Seam Style
Welded
Hood Included
Yes
Number of Pockets (Inside)
0
Number of Pockets (Outside)
2
Rainwear Features
Wind Resistant
Fabric Weight
10 oz
Gender
Men's
Includes
Elastic Suspenders
ANSI Class
Not Rated
Liner Material
Polyester
Resists
Water
Rainwear Cuff Style
Snap
Rainwear Ankle Style
Snap
High-Visibility
No
Includes Suspenders
Yes
Will Fit Over Boots
Yes
ANSI Type
Unrated
Collar Style
Rollaway
Number of Coat Pockets
2
Number of Pieces
2
Number of Pants Pockets
0
Back Type
Closed
Includes Hood
Yes
Fly Closure Type
Snaps
Includes Lining
Yes
Hood Features
Attached Hood Conveniently Rolls Away into Full Corduroy Lined Collar for Maximum Comfort
Insulated for Cold Conditions
No
Series
S63219
Back Stripe Pattern
None
Jacket Closure Type
Snaps

Description

2-Piece Rainsuit, Color Orange, Material PVC, Hood Style Attached, ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 31 in, Fly Closure Type Snaps, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Water Resistant, Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Attached Hood Conveniently Rolls Away into Full Corduroy Lined Collar for Maximum Comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.