
2, R, Polyester, Lime, XL
Mfr # S74122.XL
Zoro # G904873813
product price: $47.89
/eaSold in multiples of 9 for $431.01
Key Features
Size
XL
Material
Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S74122.XL
Zoro #
G904873813
UPC #
81138038615
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 inch
Details
Material
Polyester
Color
Lime
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Reflective Stripe Main Color
Silver
Description
Lightweight job sight t-shirts utilizes advanced snag resistant polyester material to provide breathability and comfort features: ansi/isea 107 type r class 2 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. black front helps conceal dirt. short sleeve. lightweight, breathable material is engineered to resist snags and pulls. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress. 1 pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.