3-In-1 High Visibilityt Rain Jacket with Hood, Polyester, Class 3 R, Black/Green/Yellow, S

  • Mfr # J24172

  • Zoro # G4084893


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black/Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
7+
Number of Outside Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24172
Zoro #
G4084893
UPC #
081138241718
Country of Origin
Multiple

Dimensions

Size
S
Thickness
12 mil
Fits Chest Size
36 in to 38 in
Length
29 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Sleeve Length
33 in
Minimum Chest Size
36 in

Details

Item
3-In-1 High Visibilityt Rain Jacket with Hood
Material
Polyester
Color
Black/Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
7+
Number of Outside Pockets
7
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Gender
Unisex
Hood Style
Packable Hood in Collar
Resists
Mildew
Fabric Weight
6 oz/sq yd
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Seam Style
Stitched, Taped
High-Visibility
Yes
Wind-Resistant
Yes
Includes Removable Liner
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Series
J24172
Cuff Style
Elastic
Breathable Fabric
Yes
Style
Jacket
Pocket Locations
Inside Left, Left Chest
Coating Material
Polyurethane
Secondary Hazard
Rain Protection
Garment Type
Rain Jacket
Collar Style
Roll-A-Way
Includes Hood
Yes
Back Stripe Pattern
U
Includes Lining
Yes
Water-Resistant
Waterproof and breathable fabric for all season comfort

Description

3-In-1 High Visibilityt Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 7, Color Hi-Viz Yellow/Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.