3-In-1 High Visibilityt Rain Jacket with Hood, Polyester, Class 3 R, Black/Green/Yellow, XL

  • Mfr # J24172

  • Zoro # G3923561


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
XL
Color
Black/Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24172
Zoro #
G3923561
UPC #
081138241749
Country of Origin
Multiple

Dimensions

Size
XL
Thickness
12 mil
Fits Chest Size
48 in to 50 in
Length
31 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Sleeve Length
35 in
Size-Body Type
Regular

Details

Item
3-In-1 High Visibilityt Rain Jacket with Hood
Material
Polyester
Color
Black/Green/Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
7+
Number of Outside Pockets
7
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Fabric Weight
6 oz/sq yd
Hood Style
Packable Hood in Collar
Gender
Unisex
Resists
Mildew
Seam Style
Stitched, Taped
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
High-Visibility
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Pocket Locations
Inside Left, Left Chest
Includes Lining
Yes
Breathable Fabric
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Secondary Hazard
Rain Protection
Collar Style
Roll-A-Way
Back Stripe Pattern
U
Cuff Style
Elastic
Includes Hood
Yes
Wind-Resistant
Yes
Style
Jacket
Series
J24172
Coating Material
Polyurethane
Water-Resistant
100% waterproof protection

Description

3-In-1 High Visibilityt Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 7, Color Hi-Viz Yellow/Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.