.35MM Industrial Work Economy Rainsuits, Yellow, .35MM PVC On Polyester, XL

  • Mfr # S63317.XL

  • Zoro # G804920136


product price: $35.95
/ea
Sold in multiples of 9 for $323.55

Key Features

Thickness
.35mm
Color
Yellow
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63317.XL
Zoro #
G804920136
UPC #
81138033610
Country of Origin
China

Dimensions

Thickness
.35mm
Size
XL

Details

Color
Yellow

Description

.35mm industrial work economy rainsuits. Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality. features: 3 piece suit .35mm pvc on polyester durability at an economical price storm fly zipper front jacket, detachable hood, snap fly overalls take-up snaps on sleeves and ankle cuffs ideal for general purpose work environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.