Shop TINGLEY
See all product information
Create Account
82330 HazProof Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 9
- Mfr # 82330.09
- Zoro # G105656352
product price:Â
$
174.99
/ea
Sold in multiples of 9 for
$1,574.91
Free Shipping & Returns
Key Features
Size
9
Toe Type
Steel Toe
Color
Orange/Cream
Footwear Application
Chemical and Hazmat Cleanup
Style Number
82330.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82330.09
- Zoro #
- G105656352
- UPC #
- 81138823099
- Country of Origin
- Mexico
- Toe Type
- Steel Toe
- Color
- Orange/Cream
- Footwear Application
- Chemical and Hazmat Cleanup
- Style Number
- 82330.09
Dimensions
- Size
- 9
Description
Tingley 82330 hazproof steel toe boots, orange/cream, sure grip outsole, size 9 hazproof - the world's most advanced hazmat boot. Certified to nfpa 1991 for chemical and hazmat cleanup, emergency response, and domestic preparedness. Made of special polymer material, this comfortable boot meets the protective footwear chemical permeation requirements of nfpa 1991 standard on vapor-protective ensembles for hazardous materials emergencies. The hazproof boot has also been tested to military standard 282 and will provide protection against certain chemical warfare blister and nerve agents ideal applications: chemical and hazmat cleanup. Chemical resistance: hazardous waste.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.