Shop TINGLEY
Additional $12.22 delivery surcharge applies per item.
See details
See all product information
Create Account
A41008 SafetyFlex PVC/Polyester Apron, 38" x 48", Green, Medium
- Mfr # A41008.MD
- Zoro # G102575335
product price:
$
37.49
/ea
Sold in multiples of 9 for
$337.41
Key Features
Color
Green
Material
PVC on Polyester
Named Size
Medium
Width
38 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A41008.MD
- Zoro #
- G102575335
- UPC #
- 81138001282
- Country of Origin
- United States
- Color
- Green
- Material
- PVC on Polyester
Dimensions
- Named Size
- Medium
- Width
- 38 in
- Overall Length
- 48 in
- Thickness
- 17 mil
Description
TINGLEY® A41008 SAFETYFLEX® PVC/POLYESTER APRON, 38" X 48", GREEN, MEDIUM SAFETYFLEX® GREEN APRON - 38" X 48". PVC/POLYESTER KNIT - DOUBLE COATED.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.